FLANGE BLOCK BALL BEARING
- Mfr # SUCSF210-31/FVSL613
- Zoro # G624409378
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.63 in
System of Measurement
Inch
Overall Width
2.149 in
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF210-31/FVSL613
- Zoro #
- G624409378
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Height
- 5.63 in
- Overall Width
- 2.149 in
- Bore Diameter
- 1.938 in
- Overall Length
- 5.63 in
- Mount Hole Center-to-Center Length
- 4.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.