Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # LFST 3/4

  • Zoro # G515563363


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
2 1/4 in
Expansion Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFST 3/4
Zoro #
G515563363
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Mount Hole Center-to-Center Length
3 5/8 in
Mounting Bolt Size
3/8 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 1/8 in
Mount Hole Size
3/8 in
Overall Width
1 7/32 in
Flange Thickness
3/64 in
Overall Length
4 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Housing Material
Steel
System of Measurement
Inch
Lubricant Material
NLGI 2 Lithium Complex Grease
Standards
ANSI/ABMA, ISO
Bore Type
Cylindrical
Bearing Material Grade
52100
Included Bearing
RAL012NPP
Housing Material Grade
Cast Iron
Features
Bolt-Hole Spacing Permits Interchangeability with Competitive Mountings, Conductive Rubber Interliner Reduces Noise and Vibration, Prelubricated Bearings
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Item
Flange Mount Bearing
Dynamic Load Capacity
2,320 lbf
Maximum Temperature
250 Degrees F
Maximum Speed
8750 RPM
Housing Type
Rhombus
Static Radial Load Capacity
1,000 lbf
Split Housing
Not Split
Rolling Element Rows
1
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Included Bearing RAL012NPP, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 8750 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.