Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # LFST 5/8

  • Zoro # G015549058


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
2 1/4 in
Overall Width
1 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFST 5/8
Zoro #
G015549058
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
1 7/32 in
Overall Length
4 1/2 in
Flange Thickness
3/64 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
3/8 in
Center Height
1 1/8 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Housing Material Grade
Cast Iron
Included Bearing
RAL010NPP
Resistance Properties
Corrosion Resistant
Housing Type
Rhombus
Lubricant Material
NLGI 2 Lithium Complex Grease
Split Housing
Not Split
Maximum Speed
10900 RPM
Maximum Temperature
250 Degrees F
Features
Bolt-Hole Spacing Permits Interchangeability with Competitive Mountings, Conductive Rubber Interliner Reduces Noise and Vibration, Prelubricated Bearings
Standards
ANSI/ABMA, ISO
Dynamic Load Capacity
1,700 lbf
Static Radial Load Capacity
680 lbf
Closure
Double Sealed
Expansion Type
Fixed
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Housing Material
Steel
Bore Type
Cylindrical

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Included Bearing RAL010NPP, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 10900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.