Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # LFST1

  • Zoro # G915549059


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
2 1/4 in
Bore Diameter Tolerance
-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFST1
Zoro #
G915549059
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
3/8 in
Overall Width
1 7/32 in
Center Height
1 1/8 in
Overall Length
4 1/2 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Bore Diameter
1 in
Flange Thickness
3/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Maximum Speed
6700 RPM
Housing Material
Steel
Housing Material Grade
Cast Iron
Static Radial Load Capacity
1,120 lbf
Minimum Temperature
-40 Degrees F
Split Housing
Not Split
Expansion Type
Fixed
Dynamic Load Capacity
2,500 lbf
Included Bearing
RAL100NPP
Closure
Double Sealed
Standards
ANSI/ABMA, ISO
Lubricant Material
NLGI 2 Lithium Complex Grease
Housing Type
Rhombus
Number of Mount Holes
2
Item
Flange Mount Bearing
Resistance Properties
Corrosion Resistant
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Features
Bolt-Hole Spacing Permits Interchangeability with Competitive Mountings, Conductive Rubber Interliner Reduces Noise and Vibration, Prelubricated Bearings
Rolling Element Rows
1
System of Measurement
Inch

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Included Bearing RAL100NPP, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 6700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.