Zoro Homepage

Flange Mount Ball

  • Mfr # RCJC1

  • Zoro # G215549063


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
3 3/4 in
Rolling Element Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJC1
Zoro #
G215549063
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Mount Hole Center-to-Center Length
2 3/4 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
3 3/4 in
Flange Thickness
7/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 3/4 in
Mount Hole Size
0.394 in
Center Height
1 7/8 in
Bore Diameter
1 in
Overall Width
1 53/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
Application
Industrial
Static Radial Load Capacity
1,750 lbf
Housing Type
Square
Bearing Material Grade
52100
Bore Type
Cylindrical
Seal Type
Shroud
Housing Material Grade
Cast Iron
Included Bearing
GC1100KRRB
Dynamic Load Capacity
7,891 lbf
Lubrication Openings
Grease Fitting
Features
Bolt-Hole Spacing Permits Interchangeability with Competitive Mountings, Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Split Housing
Not Split
Maximum Speed
6700 RPM
Minimum Temperature
-40 Degrees F
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Expansion Type
Fixed
Housing Material
Cast Iron
Lubricant Material
NLGI 2 Lithium Complex Grease
Standards
ANSI/ABMA, ISO
Maximum Temperature
250 Degrees F
Closure
Double Sealed

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GC1100KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 6700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.