Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # RCJT 11/16

  • Zoro # G315549062


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
2 1/8 in
Bore Diameter Tolerance
-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 11/16
Zoro #
G315549062
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
3 in
Bore Diameter
11/16 in
Mount Hole Size
0.421 in
Overall Length
3 13/16 in
Overall Width
1 19/32 in
Center Height
1 1/16 in
Flange Thickness
25/64 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Standards
ANSI/ABMA, ISO
Number of Mount Holes
2
Bearing Material Grade
52100
Housing Type
Rhombus
Item
Flange Mount Bearing
Application
Industrial
Expansion Type
Fixed
Seal Type
Shroud
Static Radial Load Capacity
1,070 lbf
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Split Housing
Not Split
Housing Material Grade
Cast Iron
Maximum Speed
9700 RPM
Housing Material
Cast Iron
Dynamic Load Capacity
2,380 lbf
Included Bearing
G1011KRRB
Lubricant Material
NLGI 2 Lithium Complex Grease
System of Measurement
Inch

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 11/16 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1011KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 9700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.