
Flange Mount Ball
Mfr # YCJ 1 11/16 SGT
Zoro # G015563566
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 3/8 in
Housing Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YCJ 1 11/16 SGT
Zoro #
G015563566
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
5 3/8 in
Flange Thickness
9/16 in
Mounting Bolt Size
1/2 in
Overall Width
2 11/64 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
4 1/8 in
Inner Ring Width
1.983 in
Back Side to Center Width
0.95 in
Mount Hole Center-to-Center Height
4 1/8 in
Overall Length
5 3/8 in
Bore Diameter
1 11/16 in
Center Height
2 11/16 in
Mount Hole Size
1/2 in
Description
Flange Mount Bearing, Back Side to Center Width 0.95 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1111KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.