Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 1 1/2 SGT

  • Zoro # G615563553


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 1/8 in
Split Housing
Not Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 1/2 SGT
Zoro #
G615563553
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 1/8 in
Overall Width
2 9/64 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
4 in
Inner Ring Width
1.938 in
Back Side to Center Width
0.953 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/2 in
Overall Length
5 1/8 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Height
4 in
Center Height
2 9/16 in
Bore Diameter Tolerance
-0.0005 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Number of Mount Holes
4
Item
Flange Mount Bearing
Application
Industrial
Lubricant Material
NLGI 2 Lithium Complex Grease
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Maximum Temperature
250 Degrees F
Closure
Double Sealed
System of Measurement
Inch
Included Bearing
GY1108KRRB SGT
Dynamic Load Capacity
8,130 lbf
Expansion Type
Fixed
Standards
ANSI/ABMA, ISO
Minimum Temperature
-40 Degrees F
Housing Type
Square
Housing Material Grade
Cast Iron
Bearing Material Grade
52100
Housing Material
Cast Iron
Seal Type
Shroud
Rolling Element Rows
1
Maximum Speed
4450 RPM
Static Radial Load Capacity
4,460 lbf
Bore Type
Cylindrical

Description

Flange Mount Bearing, Back Side to Center Width 0.953 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1108KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4450 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.