Zoro Homepage

Flange Mount Ball

  • Mfr # YCJ 1 1/4S

  • Zoro # G915549080


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 1/4 in
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 1/4S
Zoro #
G915549080
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 1/4 in
Mount Hole Center-to-Center Height
3 1/4 in
Back Side to Center Width
0.79 in
Bore Diameter
1 1/4 in
Flange Thickness
33/64 in
Overall Length
4 1/4 in
Mount Hole Center-to-Center Length
3 1/4 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
3/8 in
Overall Width
1 45/64 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.539 in
Center Height
2 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Lubricant Material
NLGI 2 Lithium Complex Grease
Expansion Type
Fixed
Static Radial Load Capacity
2,530 lbf
Standards
ANSI/ABMA, ISO
Housing Type
Square
Application
Industrial
Housing Material Grade
Cast Iron
Closure
Double Sealed
Number of Mount Holes
4
Split Housing
Not Split
Maximum Speed
5400 RPM
Rolling Element Rows
1
Dynamic Load Capacity
4,850 lbf
Bearing Material Grade
52100
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Seal Type
Shroud
Lubrication Openings
Grease Fitting
Included Bearing
GY1103KRRB
Item
Flange Mount Bearing
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment

Description

Flange Mount Bearing, Back Side to Center Width 0.79 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1103KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.