Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 1 15/16 SGT

  • Zoro # G715563552


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 5/8 in
Lubricant Material
NLGI 2 Lithium Complex Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 15/16 SGT
Zoro #
G715563552
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 5/8 in
Mount Hole Center-to-Center Height
4 3/8 in
Flange Thickness
9/16 in
Bore Diameter
1 15/16 in
Overall Length
5 5/8 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
4 3/8 in
Inner Ring Width
2.031 in
Overall Width
2 3/8 in
Center Height
2 13/16 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.11 in
Mount Hole Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Lubricant Material
NLGI 2 Lithium Complex Grease
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Housing Type
Square
Included Bearing
GY1115KRRB SGT
Housing Material
Cast Iron
Rolling Element Rows
1
Application
Industrial
System of Measurement
Inch
Maximum Speed
3500 RPM
Seal Type
Shroud
Standards
ANSI/ABMA, ISO
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Housing Material Grade
Cast Iron
Number of Mount Holes
4
Bearing Material Grade
52100
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
8,740 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Static Radial Load Capacity
5,210 lbf
Lubrication Openings
Grease Fitting
Item
Flange Mount Bearing

Description

Flange Mount Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1115KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.