Zoro Homepage

Flange Mount Ball

  • Mfr # YCJ 1 1/8 SGT

  • Zoro # G215563540


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 1/4 in
Bore Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 1/8 SGT
Zoro #
G215563540
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Bore Diameter
1 1/8 in
Mount Hole Size
3/8 in
Mount Hole Center-to-Center Height
3 1/4 in
Overall Width
1 45/64 in
Flange Thickness
33/64 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.539 in
Back Side to Center Width
0.79 in
Center Height
2 1/8 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
4 1/4 in
Mount Hole Center-to-Center Length
3 1/4 in

Description

Flange Mount Bearing, Back Side to Center Width 0.79 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1102KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 6000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.