Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 1 3/16 SGT

  • Zoro # G415563548


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 1/4 in
Center Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 3/16 SGT
Zoro #
G415563548
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 1/4 in
Center Height
2 1/8 in
Bore Diameter
1 3/16 in
Overall Length
4 1/4 in
Inner Ring Width
1.539 in
Mount Hole Center-to-Center Height
3 1/4 in
Flange Thickness
33/64 in
Back Side to Center Width
0.79 in
Mount Hole Size
3/8 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 1/4 in
Bore Diameter Tolerance
-0.0005 in
Overall Width
1 45/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
Dynamic Load Capacity
4,850 lbf
Housing Type
Square
Standards
ANSI/ABMA, ISO
Number of Mount Holes
4
Included Bearing
GY1103KRRB SGT
Closure
Double Sealed
Housing Material
Cast Iron
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Application
Industrial
Seal Type
Shroud
Lubricant Material
NLGI 2 Lithium Complex Grease
Housing Material Grade
Cast Iron
Maximum Speed
5600 RPM
Split Housing
Not Split
Item
Flange Mount Bearing
Bearing Material Grade
52100
Static Radial Load Capacity
2,530 lbf
Expansion Type
Fixed
Maximum Temperature
250 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.79 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1103KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.