Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 1 3/8 SGT

  • Zoro # G615563485


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 5/8 in
Closure
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 3/8 SGT
Zoro #
G615563485
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Overall Length
4 5/8 in
Center Height
2 5/16 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.817 in
Mount Hole Size
1/2 in
Inner Ring Width
1.788 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
3 5/8 in
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Flange Thickness
33/64 in
Overall Width
1 59/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
Housing Material
Cast Iron
Dynamic Load Capacity
6,400 lbf
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
3,440 lbf
Bearing Material Grade
52100
Standards
ANSI/ABMA, ISO
Number of Mount Holes
4
Expansion Type
Fixed
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Maximum Temperature
250 Degrees F
Included Bearing
GY1106KRRB SGT
Lubrication Openings
Grease Fitting
Application
Industrial
Split Housing
Not Split
Maximum Speed
5000 RPM
Housing Type
Square
System of Measurement
Inch
Bore Type
Cylindrical
Rolling Element Rows
1
Item
Flange Mount Bearing
Housing Material Grade
Cast Iron
Lubricant Material
NLGI 2 Lithium Complex Grease
Seal Type
Shroud

Description

Flange Mount Bearing, Back Side to Center Width 0.817 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1106KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.