Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 1 7/16 SGT

  • Zoro # G315563464


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 5/8 in
Mounting Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 7/16 SGT
Zoro #
G315563464
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 5/8 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Overall Length
4 5/8 in
Mount Hole Size
1/2 in
Flange Thickness
33/64 in
Back Side to Center Width
0.817 in
Center Height
2 5/16 in
Mount Hole Center-to-Center Height
3 5/8 in
Overall Width
1 59/64 in
Inner Ring Width
1.788 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Item
Flange Mount Bearing
Lubricant Material
NLGI 2 Lithium Complex Grease
Minimum Temperature
-40 Degrees F
Application
Industrial
Included Bearing
GY1107KRRB SGT
Maximum Speed
4700 RPM
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Housing Type
Square
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
6,400 lbf
Split Housing
Not Split
Seal Type
Shroud
Standards
ANSI/ABMA, ISO
Number of Mount Holes
4
Static Radial Load Capacity
3,440 lbf
Expansion Type
Fixed
Closure
Double Sealed
Bore Type
Cylindrical
Rolling Element Rows
1
Bearing Material Grade
52100
Housing Material Grade
Cast Iron
System of Measurement
Inch
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment

Description

Flange Mount Bearing, Back Side to Center Width 0.817 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1107KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.