Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 1 SGT

  • Zoro # G115563480


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 3/4 in
Seal Type
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 SGT
Zoro #
G115563480
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
3 3/4 in
Mount Hole Center-to-Center Length
2 49/64 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.372 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 7/8 in
Bore Diameter
1 in
Mount Hole Size
3/8 in
Overall Width
1 9/16 in
Overall Length
3 3/4 in
Mount Hole Center-to-Center Height
2 49/64 in
Flange Thickness
1/2 in
Back Side to Center Width
0.764 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Static Radial Load Capacity
1,750 lbf
Housing Material Grade
Cast Iron
Housing Material
Cast Iron
Application
Industrial
Closure
Double Sealed
Housing Type
Square
Bearing Material Grade
52100
Rolling Element Rows
1
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Maximum Speed
6700 RPM
Item
Flange Mount Bearing
Number of Mount Holes
4
Split Housing
Not Split
System of Measurement
Inch
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Standards
ANSI/ABMA, ISO
Lubricant Material
NLGI 2 Lithium Complex Grease
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Included Bearing
GY1100KRRB SGT Ball
Dynamic Load Capacity
3,490 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.764 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1100KRRB SGT Ball, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 6700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.