Zoro Homepage

Flange Mount Ball

  • Mfr # YCJ1 1/4 SGT

  • Zoro # G015563375


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ1 1/4 SGT
Zoro #
G015563375
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 5/16 in
Overall Width
1 59/64 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
3 5/8 in
Back Side to Center Width
0.817 in
Bore Diameter
1 1/4 in
Inner Ring Width
1.788 in
Flange Thickness
33/64 in
Overall Length
4 5/8 in
Mount Hole Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Item
Flange Mount Bearing
Housing Material
Cast Iron
Bearing Material Grade
52100
Housing Type
Square
Minimum Temperature
-40 Degrees F
Number of Mount Holes
4
Dynamic Load Capacity
6,400 lbf
Maximum Speed
5400 RPM
Included Bearing
GY1104KRRB SGT
System of Measurement
Inch
Expansion Type
Fixed
Seal Type
Shroud
Housing Material Grade
Cast Iron
Static Radial Load Capacity
3,440 lbf
Rolling Element Rows
1
Standards
ANSI/ABMA, ISO
Application
Industrial
Lubrication Openings
Grease Fitting
Lubricant Material
NLGI 2 Lithium Complex Grease
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Bore Type
Cylindrical
Closure
Double Sealed

Description

Flange Mount Bearing, Back Side to Center Width 0.817 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1104KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.