Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 1 11/16

  • Zoro # G215563564


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 5/8 in
Mount Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 1 11/16
Zoro #
G215563564
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 5/8 in
Mount Hole Size
5/8 in
Overall Length
5 5/8 in
Mount Hole Center-to-Center Length
4 3/8 in
Inner Ring Width
2.031 in
Center Height
2 13/16 in
Back Side to Center Width
1.11 in
Mount Hole Center-to-Center Height
4 3/8 in
Bore Diameter
1 11/16 in
Flange Thickness
9/16 in
Overall Width
2 3/8 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
Static Radial Load Capacity
5,210 lbf
Bearing Material Grade
52100
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Type
Shroud
Included Bearing
GYM1111KRRB
Number of Mount Holes
4
Split Housing
Not Split
Expansion Type
Fixed
Maximum Speed
4000 RPM
Housing Type
Square
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
System of Measurement
Inch
Housing Material
Cast Iron
Item
Flange Mount Bearing
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Temperature
250 Degrees F
Housing Material Grade
Cast Iron
Dynamic Load Capacity
8,740 lbf
Lubricant Material
NLGI 2 Lithium Complex Grease
Standards
ANSI/ABMA, ISO

Description

Flange Mount Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1111KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.