Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 1 1/2

  • Zoro # G415563524


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 3/8 in
Overall Width
2 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 1 1/2
Zoro #
G415563524
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 3/8 in
Overall Width
2 9/64 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/2 in
Inner Ring Width
1.938 in
Overall Length
5 3/8 in
Flange Thickness
9/16 in
Center Height
2 11/16 in
Mount Hole Center-to-Center Height
4 1/8 in
Back Side to Center Width
0.953 in
Mount Hole Center-to-Center Length
4 1/8 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
Seal Type
Shroud
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Speed
4450 RPM
Lubrication Openings
Grease Fitting
Housing Material Grade
Cast Iron
System of Measurement
Inch
Standards
ANSI/ABMA, ISO
Item
Flange Mount Bearing
Lubricant Material
NLGI 2 Lithium Complex Grease
Housing Material
Cast Iron
Bearing Material Grade
52100
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Split Housing
Not Split
Bore Type
Cylindrical
Included Bearing
GYM1108KRRB
Housing Type
Square
Maximum Temperature
250 Degrees F
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Number of Mount Holes
4
Static Radial Load Capacity
4,600 lbf
Dynamic Load Capacity
8,160 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.953 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1108KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4450 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.