Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 1 15/16

  • Zoro # G515563479


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
6 3/8 in
Bore Diameter
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 1 15/16
Zoro #
G515563479
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
6 3/8 in
Bore Diameter
1 15/16 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
-0.0005 in
Overall Width
2 17/32 in
Overall Length
6 3/8 in
Center Height
3 3/16 in
Inner Ring Width
2.187 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.236 in
Mount Hole Center-to-Center Height
5 1/8 in
Flange Thickness
21/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Included Bearing
GYM1115KRRB
Maximum Speed
3500 RPM
Housing Material
Cast Iron
Static Radial Load Capacity
6,570 lbf
Item
Flange Mount Bearing
Closure
Double Sealed
Number of Mount Holes
4
Housing Material Grade
Cast Iron
Seal Type
Shroud
Lubricant Material
NLGI 2 Lithium Complex Grease
Bore Type
Cylindrical
Housing Type
Square
Resistance Properties
Chemical Resistant, Corrosion Resistant
Split Housing
Not Split
Dynamic Load Capacity
10,800 lbf
Bearing Material Grade
52100
System of Measurement
Inch
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Standards
ANSI/ABMA, ISO
Maximum Temperature
250 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 1.236 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1115KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.