Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 1 7/16

  • Zoro # G015563504


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 1 7/16
Zoro #
G015563504
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/8 in
Bore Diameter
1 7/16 in
Mount Hole Size
1/2 in
Back Side to Center Width
0.953 in
Mount Hole Center-to-Center Height
4 in
Center Height
2 9/16 in
Flange Thickness
9/16 in
Mounting Bolt Size
1/2 in
Overall Width
2 9/64 in
Mount Hole Center-to-Center Length
4 in
Overall Length
5 1/8 in
Inner Ring Width
1.938 in
Bore Diameter Tolerance
-0.0005 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Included Bearing
GYM1107KRRB
Item
Flange Mount Bearing
Housing Material
Cast Iron
Housing Material Grade
Cast Iron
Number of Mount Holes
4
Housing Type
Square
Bore Type
Cylindrical
Standards
ANSI/ABMA, ISO
Split Housing
Not Split
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI 2 Lithium Complex Grease
Closure
Double Sealed
Maximum Speed
4700 RPM
Expansion Type
Fixed
Resistance Properties
Chemical Resistant, Corrosion Resistant
Seal Type
Shroud
Static Radial Load Capacity
4,460 lbf
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
8,130 lbf
Rolling Element Rows
1
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.953 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1107KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.