Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 2 1/2

  • Zoro # G215563472


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/8 in
Back Side to Center Width
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 2 1/2
Zoro #
G215563472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Back Side to Center Width
1.52 in
Bore Diameter
2 1/2 in
Overall Length
7 3/8 in
Overall Width
3 13/64 in
Center Height
3 11/16 in
Mount Hole Center-to-Center Length
5 7/8 in
Inner Ring Width
2.75 in
Mounting Bolt Size
5/8 in
Flange Thickness
3/4 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
-0.001 in
Mount Hole Center-to-Center Height
5 7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Item
Flange Mount Bearing
System of Measurement
Inch
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Closure
Double Sealed
Bore Type
Cylindrical
Seal Type
Shroud
Lubrication Openings
Grease Fitting
Minimum Temperature
-40 Degrees F
Maximum Speed
2700 RPM
Housing Type
Square
Expansion Type
Fixed
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Housing Material
Cast Iron
Included Bearing
GYM1208KRRB
Housing Material Grade
Cast Iron
Resistance Properties
Chemical Resistant, Corrosion Resistant
Bearing Material Grade
52100
Static Radial Load Capacity
9,890 lbf
Lubricant Material
NLGI 2 Lithium Complex Grease
Dynamic Load Capacity
15,500 lbf
Standards
ANSI/ABMA, ISO
Number of Mount Holes
4

Description

Flange Mount Bearing, Back Side to Center Width 1.52 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 3 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1208KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.