Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 2 1/4

  • Zoro # G815549067


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
6 7/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 2 1/4
Zoro #
G815549067
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Mount Hole Center-to-Center Length
5 5/8 in
Flange Thickness
11/16 in
Mount Hole Center-to-Center Height
5 5/8 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
-0.001 in
Inner Ring Width
2.562 in
Mounting Bolt Size
5/8 in
Overall Length
6 7/8 in
Back Side to Center Width
1.386 in
Center Height
3 7/16 in
Bore Diameter
2 1/4 in
Overall Width
2 59/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Maximum Speed
3000 RPM
Standards
ANSI/ABMA, ISO
Item
Flange Mount Bearing
Housing Type
Square
Rolling Element Rows
1
Expansion Type
Fixed
Lubricant Material
NLGI 2 Lithium Complex Grease
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Bearing Material Grade
52100
Included Bearing
GY1204KRRB
Housing Material
Cast Iron
Closure
Double Sealed
Bore Type
Cylindrical
Number of Mount Holes
4
Split Housing
Not Split
Minimum Temperature
-40 Degrees F
Seal Type
Shroud
Dynamic Load Capacity
13,100 lbf
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material Grade
Cast Iron
Static Radial Load Capacity
8,080 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 1.386 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 3 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1204KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.