Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 2 15/16

  • Zoro # G215563496


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/4 in
Dynamic Load Capacity
17,900 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 2 15/16
Zoro #
G215563496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 in
Mount Hole Center-to-Center Length
6 in
Overall Width
3 9/16 in
Flange Thickness
7/8 in
Bore Diameter Tolerance
-0.001 in
Bore Diameter
2 15/16 in
Center Height
3 7/8 in
Mount Hole Size
3/4 in
Overall Length
7 3/4 in
Inner Ring Width
3.063 in
Back Side to Center Width
1.827 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
17,900 lbf
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Number of Mount Holes
4
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Temperature
250 Degrees F
Housing Type
Square
Housing Material Grade
Cast Iron
Maximum Speed
2300 RPM
Bore Type
Cylindrical
Static Radial Load Capacity
12,200 lbf
Rolling Element Rows
1
Expansion Type
Fixed
Item
Flange Mount Bearing
Standards
ANSI/ABMA, ISO
Minimum Temperature
-40 Degrees F
Included Bearing
GYM1215KRRB
Housing Material
Cast Iron
Bearing Material Grade
52100
Closure
Double Sealed
Seal Type
Shroud
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Lubricant Material
NLGI 2 Lithium Complex Grease
System of Measurement
Inch

Description

Flange Mount Bearing, Back Side to Center Width 1.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1215KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.