Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 2 7/16

  • Zoro # G715563507


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/8 in
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 2 7/16
Zoro #
G715563507
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Bore Diameter
2 7/16 in
Center Height
3 11/16 in
Flange Thickness
3/4 in
Back Side to Center Width
1.52 in
Bore Diameter Tolerance
-0.001 in
Overall Length
7 3/8 in
Overall Width
3 13/64 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Height
5 7/8 in
Mounting Bolt Size
5/8 in
Inner Ring Width
2.75 in
Mount Hole Center-to-Center Length
5 7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Seal Type
Shroud
Dynamic Load Capacity
15,500 lbf
Housing Material
Cast Iron
Item
Flange Mount Bearing
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Number of Mount Holes
4
Housing Type
Square
Minimum Temperature
-40 Degrees F
Maximum Speed
2800 RPM
Housing Material Grade
Cast Iron
Expansion Type
Fixed
Included Bearing
GYM1207KRRB
Bore Type
Cylindrical
Static Radial Load Capacity
9,890 lbf
Split Housing
Not Split
Closure
Double Sealed
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
System of Measurement
Inch
Rolling Element Rows
1
Resistance Properties
Chemical Resistant, Corrosion Resistant
Lubricant Material
NLGI 2 Lithium Complex Grease
Standards
ANSI/ABMA, ISO

Description

Flange Mount Bearing, Back Side to Center Width 1.52 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 3 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1207KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.