Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJT 1 11/16 SGT

  • Zoro # G915563482


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 3/8 in
Housing Material Grade
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1 11/16 SGT
Zoro #
G915563482
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 3/8 in
Bore Diameter
1 11/16 in
Flange Thickness
9/16 in
Center Height
2 3/16 in
Overall Width
2 11/64 in
Inner Ring Width
1.983 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.949 in
Mount Hole Center-to-Center Length
5 27/32 in
Mount Hole Size
1/2 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
7 1/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material Grade
Cast Iron
Static Radial Load Capacity
4,600 lbf
Number of Mount Holes
2
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Type
Shroud
Dynamic Load Capacity
8,160 lbf
Maximum Speed
4000 RPM
Maximum Temperature
250 Degrees F
Application
Industrial
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Material Grade
52100
Lubricant Material
NLGI 2 Lithium Complex Grease
Closure
Double Sealed
Item
Flange Mount Bearing
Split Housing
Not Split
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Included Bearing
GY1111KRRB SGT
Standards
ANSI/ABMA, ISO
Rolling Element Rows
1
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.949 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1111KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.