Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJT 1 1/4S

  • Zoro # G415563463


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 1/8 in
Seal Type
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1 1/4S
Zoro #
G415563463
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
3 1/8 in
Mount Hole Size
1/2 in
Bore Diameter
1 1/4 in
Flange Thickness
33/64 in
Overall Length
5 9/16 in
Mount Hole Center-to-Center Length
4 19/32 in
Mounting Bolt Size
1/2 in
Overall Width
1 45/64 in
Center Height
1 9/16 in
Back Side to Center Width
0.789 in
Bore Diameter Tolerance
-0.0005 in
Inner Ring Width
1.539 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Number of Mount Holes
2
Split Housing
Not Split
Bore Type
Cylindrical
Included Bearing
GY1103KRRB
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Maximum Speed
5400 RPM
Expansion Type
Fixed
Lubricant Material
NLGI 2 Lithium Complex Grease
Application
Industrial
Housing Type
Rhombus
Housing Material Grade
Cast Iron
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
6,400 lbf
Bearing Material Grade
52100
Item
Flange Mount Bearing
Static Radial Load Capacity
3,440 lbf
Standards
ANSI/ABMA, ISO
Closure
Double Sealed
System of Measurement
Inch

Description

Flange Mount Bearing, Back Side to Center Width 0.789 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1103KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.