Zoro Homepage

Flange Mount Ball

  • Mfr # YCJT 30 SGT

  • Zoro # G715549075


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
79.45 mm
Rolling Element Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 30 SGT
Zoro #
G715549075
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
79.45 mm
Flange Thickness
141.3 mm
Mount Hole Center-to-Center Length
116.7 mm
Bore Diameter
30 mm
Overall Width
43.46 mm
Inner Ring Width
1.539 in
Overall Length
141.3 mm
Mount Hole Size
M12
Mounting Bolt Size
M12
Center Height
39.73 mm
Back Side to Center Width
20.1 mm

Description

Flange Mount Bearing, Back Side to Center Width 20.1 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 39.73 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYE30KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.