Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJTM 1 1/2 SGT

  • Zoro # G415549085


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 3/8 in
Overall Width
2 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJTM 1 1/2 SGT
Zoro #
G415549085
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in
Overall Width
2 9/64 in
Flange Thickness
1/2 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 27/32 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 3/16 in
Inner Ring Width
1.938 in
Mount Hole Size
1/2 in
Overall Length
7 1/16 in
Back Side to Center Width
0.953 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Rolling Element Rows
1
Lubricant Material
NLGI 2 Lithium Complex Grease
Bearing Material Grade
52100
Housing Type
Rhombus
Static Radial Load Capacity
4,600 lbf
Expansion Type
Fixed
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Resistance Properties
Chemical Resistant, Corrosion Resistant
Standards
ANSI/ABMA, ISO
Closure
Double Sealed
Dynamic Load Capacity
8,160 lbf
Split Housing
Not Split
Item
Flange Mount Bearing
Included Bearing
GYM1108KRRB SGT
Maximum Speed
4450 RPM
Housing Material Grade
Cast Iron
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 0.953 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYM1108KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4450 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.