Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJTM 1 15/16

  • Zoro # G215563397


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 in
Center Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJTM 1 15/16
Zoro #
G215563397
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 in
Center Height
2 1/2 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
8 1/2 in
Mount Hole Center-to-Center Length
7 1/4 in
Inner Ring Width
2.187 in
Bore Diameter
1 15/16 in
Back Side to Center Width
0.608 in
Mount Hole Size
5/8 in
Overall Width
2 17/32 in
Flange Thickness
21/32 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Housing Type
Rhombus
Maximum Speed
3500 RPM
Lubricant Material
NLGI 2 Lithium Complex Grease
Split Housing
Not Split
Bearing Material Grade
52100
Static Radial Load Capacity
6,570 lbf
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Item
Flange Mount Bearing
Number of Mount Holes
2
Resistance Properties
Chemical Resistant, Corrosion Resistant
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Seal Type
Shroud
Standards
ANSI/ABMA, ISO
System of Measurement
Inch
Dynamic Load Capacity
10,800 lbf
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Housing Material
Cast Iron
Included Bearing
GYM1115KRRB
Lubrication Openings
Grease Fitting
Housing Material Grade
Cast Iron

Description

Flange Mount Bearing, Back Side to Center Width 0.608 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYM1115KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.