Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJTM 1 7/16

  • Zoro # G415563388


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 1/8 in
Mounting Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJTM 1 7/16
Zoro #
G415563388
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 1/8 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
-0.0005 in
Overall Width
2 9/64 in
Inner Ring Width
1.938 in
Mount Hole Size
1/2 in
Center Height
2 1/16 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
5 21/32 in
Back Side to Center Width
0.953 in
Bore Diameter
1 7/16 in
Overall Length
6 3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant
Lubricant Material
NLGI 2 Lithium Complex Grease
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Number of Mount Holes
2
Seal Type
Shroud
Bore Type
Cylindrical
Item
Flange Mount Bearing
Housing Type
Rhombus
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Housing Material Grade
Cast Iron
System of Measurement
Inch
Maximum Speed
4700 RPM
Standards
ANSI/ABMA, ISO
Split Housing
Not Split
Closure
Double Sealed
Included Bearing
GYM1107KRRB
Bearing Material Grade
52100
Static Radial Load Capacity
4,460 lbf
Dynamic Load Capacity
8,130 lbf
Rolling Element Rows
1
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills

Description

Flange Mount Bearing, Back Side to Center Width 0.953 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYM1107KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.