Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJTM1

  • Zoro # G115549064


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJTM1
Zoro #
G115549064
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Bore Diameter Tolerance
-0.0005 in
Overall Width
1 21/32 in
Inner Ring Width
1.5 in
Flange Thickness
33/64 in
Mount Hole Size
3/8 in
Overall Length
5 9/16 in
Center Height
1 9/16 in
Mount Hole Center-to-Center Length
4 19/32 in
Mounting Bolt Size
3/8 in
Bore Diameter
1 in
Back Side to Center Width
0.796 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Housing Material
Cast Iron
Included Bearing
GYM1100KRRB
Housing Material Grade
Cast Iron
Housing Type
Rhombus
Item
Flange Mount Bearing
Closure
Double Sealed
Seal Type
Shroud
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Rolling Element Rows
1
Lubricant Material
NLGI 2 Lithium Complex Grease
Split Housing
Not Split
Number of Mount Holes
2
Bearing Material Grade
52100
Dynamic Load Capacity
4,850 lbf
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
2,530 lbf
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Speed
6700 RPM
Standards
ANSI/ABMA, ISO
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 0.796 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYM1100KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 6700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.