Zoro Homepage

Flange Mount Bearing, 2 3/4 in dia

  • Mfr # QAF15A212ST

  • Zoro # G315549079


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Overall Height
7 7/16 in
Included Bearing
22215
Maximum Speed
2,400 RPM Grease, 2,900 RPM Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAF15A212ST
Zoro #
G315549079
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
7 7/16 in
Overall Width
3 49/64 in
Overall Length
7 7/16 in
Mount Hole Center-to-Center Length
6 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 in
Inner Ring Width
3.62 in
Bore Diameter
2 3/4 in
Flange Thickness
1 3/64 in
Center Height
3 23/32 in
Mount Hole Size
3/4 in

Description

Flange Mount Bearing, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Center Height 3 23/32 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Square, Included Bearing 22215, Lubricant Material Grease, Oil, Maximum Speed 2,400 RPM Grease, 2,900 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.