Zoro Homepage

Flange Mount Bearing, AS, 1 1/2 in dia

  • Mfr # ESA-4BF-TRB-1 1/2

  • Zoro # G315549055


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
5 3/8 in
Dynamic Load Capacity
7,860 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-4BF-TRB-1 1/2
Zoro #
G315549055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/8 in
Center Height
2 11/16 in
Flange Thickness
1 3/16 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
4 1/8 in
Mounting Bolt Size
1/2 in
Overall Length
5 3/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Overall Width
3 3/8 in
Mount Hole Size
1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
7,860 lbf
Load Direction
Radial, Thrust
Application
Industrial
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Type
Double Lip
Rolling Element Rows
2
Number of Mount Holes
4
Split Housing
Split Horizontally
Maximum Speed
3,320 RPM Grease
Housing Material
Steel
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Housing Material Grade
Cast Steel
Included Bearing
Type E Tapered Roller
Item
Flange Mount Bearing
Closure
Double Sealed
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Housing Type
Square
Static Radial Load Capacity
33,000 lbf
Lubricant Material
NLGI 2 Lithium Complex Grease
Bearing Material Grade
52100

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Square, Included Bearing Type E Tapered Roller, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3,320 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.