Zoro Homepage

Flange Mount Bearing, AS, 1 15/16 in dia

  • Mfr # E-PF-TRB-1 15/16

  • Zoro # G115563404


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
6 3/8 in
Lubricant Material
NLGI 2 Lithium Complex Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-PF-TRB-1 15/16
Zoro #
G115563404
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 3/8 in
Mount Hole Center-to-Center Height
3 51/64 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
3 51/64 in
Bolt Circle Diameter
5.375 in
Bore Diameter
1 15/16 in
Flange Thickness
35/64 in
Center Height
3 3/16 in
Overall Length
6 3/8 in
Mounting Bolt Size
7/16 in
Overall Width
3 1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Lubricant Material
NLGI 2 Lithium Complex Grease
Number of Mount Holes
4
Rolling Element Rows
2
System of Measurement
Inch
Bearing Material Grade
52100
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Split Housing
Not Split
Load Direction
Radial, Thrust
Maximum Temperature
250 Degrees F
Housing Type
Circular
Bore Type
Cylindrical
Maximum Speed
3,050 RPM Grease
Housing Material
Cast Iron
Features
Double-Lip Seals
Static Radial Load Capacity
43,000 lbf
Item
Flange Mount Bearing
Dynamic Load Capacity
10,300 lbf
Included Bearing
Type E Tapered Roller
Housing Material Grade
Cast Iron
Expansion Type
Fixed
Application
Cement and Aggregate Industries, Mills and Oven/Furnace Roller Beds, Mining, Mixers, Power Generation, Pulp and Paper, Shredders, Washers
Standards
ANSI/ABMA, ISO
Lubrication Openings
Grease Fitting
Seal Type
Double Lip

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Type E Tapered Roller, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3,050 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.