
Flange Mount Bearing, AS, 1 3/16 in dia
Mfr # GSFTD1 3/16
Zoro # G915549073
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 5/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSFTD1 3/16
Zoro #
G915549073
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 5/64 in
Bore Diameter
1 3/16 in
Flange Thickness
15/32 in
Mounting Bolt Size
M5
Mount Hole Center-to-Center Length
3 9/16 in
Overall Width
1 25/64 in
Overall Length
4 7/16 in
Center Height
1 35/64 in
Mount Hole Size
M5
Description
Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 35/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA103RRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.