Flange Mount Bearing, AS, 1 3/16 in dia

  • Mfr # YCJM 1 3/16 SGT

  • Zoro # G115563589


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 5/8 in
Static Radial Load Capacity
3,440 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 1 3/16 SGT
Zoro #
G115563589
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Center Height
2 5/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Flange Thickness
33/64 in
Mount Hole Center-to-Center Height
3 5/8 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
1/2 in
Overall Length
4 5/8 in
Back Side to Center Width
0.827 in
Overall Width
1 13/16 in
Mount Hole Size
1/2 in
Bore Diameter
1 3/16 in
Inner Ring Width
1.688 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
3,440 lbf
Dynamic Load Capacity
6,400 lbf
System of Measurement
Inch
Housing Material Grade
Cast Iron
Closure
Double Sealed
Housing Type
Square
Lubricant Material
NLGI 2 Lithium Complex Grease
Included Bearing
GYM1103KRRB
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Standards
ANSI/ABMA, ISO
Rolling Element Rows
1
Expansion Type
Fixed
Seal Type
Shroud
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Item
Flange Mount Bearing
Split Housing
Not Split
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Speed
5600 RPM Grease
Bearing Material Grade
52100
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1103KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.