Zoro Homepage

Flange Mount Bearing, AS, 1 5/16 in dia

  • Mfr # UCFL207-21

  • Zoro # G415549061


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 33/64 in
Rolling Element Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL207-21
Zoro #
G415549061
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
3 33/64 in
Overall Length
6 11/32 in
Mount Hole Size
0.63 in
Overall Width
1 3/4 in
Back Side to Center Width
0.75 in
Mount Hole Center-to-Center Length
5 1/8 in
Center Height
1 49/64 in
Inner Ring Width
1.689 in
Bore Diameter
1 5/16 in
Mounting Bolt Size
1/2 in
Flange Thickness
9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
Number of Mount Holes
2
Split Housing
Not Split
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Housing Material Grade
Cast Iron
Expansion Type
Fixed
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI 2 Lithium Complex Grease
Static Radial Load Capacity
3,462 lbf
Maximum Speed
5000 RPM Grease
Housing Type
Rhombus
Dynamic Load Capacity
5,778 lbf
Bore Type
Cylindrical
Item
Flange Mount Bearing
Included Bearing
UC207-21
System of Measurement
Inch
Bearing Material Grade
52100
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-21, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.