Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 1 5/8 in dia

  • Mfr # YCJ 1 5/8 SGT

  • Zoro # G615549076


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 3/8 in
Standards
ANSI/ABMA, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 5/8 SGT
Zoro #
G615549076
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 3/8 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Height
4 1/8 in
Flange Thickness
9/16 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 5/8 in
Center Height
2 11/16 in
Overall Width
2 11/64 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
4 1/8 in
Inner Ring Width
1.983 in
Overall Length
5 3/8 in
Back Side to Center Width
0.95 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Standards
ANSI/ABMA, ISO
Rolling Element Rows
1
Expansion Type
Fixed
Housing Material Grade
Cast Iron
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Seal Type
Shroud
Maximum Speed
4100 RPM
Number of Mount Holes
4
Housing Material
Cast Iron
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Housing Type
Square
Included Bearing
GY1110KRRB SGT
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Static Radial Load Capacity
4,600 lbf
Closure
Double Sealed
Bearing Material Grade
52100
Lubricant Material
NLGI 2 Lithium Complex Grease
Split Housing
Not Split
Item
Flange Mount Bearing
Dynamic Load Capacity
8,160 lbf
Application
Industrial

Description

Flange Mount Bearing, Back Side to Center Width 0.95 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1110KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.