Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 1 7/16 in dia

  • Mfr # ESA-4BF-TRB-1 7/16

  • Zoro # G515549053


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
4 5/8 in
Maximum Speed
3,820 RPM Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-4BF-TRB-1 7/16
Zoro #
G515549053
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Flange Thickness
1 in
Mount Hole Center-to-Center Length
3 1/2 in
Overall Length
4 5/8 in
Mount Hole Center-to-Center Height
3 1/2 in
Bore Diameter
1 7/16 in
Overall Width
3 in
Mounting Bolt Size
1/2 in
Center Height
2 5/16 in
Mount Hole Size
1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Maximum Speed
3,820 RPM Grease
Housing Material Grade
Cast Steel
System of Measurement
Inch
Load Direction
Radial, Thrust
Dynamic Load Capacity
6,100 lbf
Lubricant Material
NLGI 2 Lithium Complex Grease
Static Radial Load Capacity
26,000 lbf
Item
Flange Mount Bearing
Split Housing
Split Horizontally
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Housing Type
Square
Number of Mount Holes
4
Rolling Element Rows
2
Bearing Material Grade
52100
Application
Industrial
Lubrication Openings
Grease Fitting
Included Bearing
Type E Tapered Roller
Seal Type
Double Lip
Housing Material
Steel

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Square, Included Bearing Type E Tapered Roller, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3,820 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.