Zoro Homepage

Flange Mount Bearing, AS, 1 in dia

  • Mfr # YCJM 1 SGT

  • Zoro # G715563590


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 1/4 in
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 1 SGT
Zoro #
G715563590
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Flange Thickness
33/64 in
Mount Hole Center-to-Center Height
3 1/4 in
Overall Length
4 1/4 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 1/8 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.5 in
Bore Diameter
1 in
Back Side to Center Width
0.795 in
Mount Hole Center-to-Center Length
3 1/4 in
Mount Hole Size
3/8 in
Overall Width
1 21/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Rolling Element Rows
1
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Housing Type
Square
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Minimum Temperature
-40 Degrees F
Housing Material Grade
Cast Iron
Seal Type
Shroud
Dynamic Load Capacity
4,850 lbf
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Lubricant Material
NLGI 2 Lithium Complex Grease
Expansion Type
Fixed
Resistance Properties
Chemical Resistant, Corrosion Resistant
Included Bearing
GYM1100KRRB
Static Radial Load Capacity
2,530 lbf
Item
Flange Mount Bearing
Bearing Material Grade
52100
Number of Mount Holes
4
Maximum Speed
6700 RPM Grease
Standards
ANSI/ABMA, ISO

Description

Flange Mount Bearing, Back Side to Center Width 0.795 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1100KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 6700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.