Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 15 mm dia

  • Mfr # UCFL202

  • Zoro # G615563362


product price: $66.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
60 mm
Inner Ring Width
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL202
Zoro #
G615563362
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
60 mm
Inner Ring Width
1.22 in
Flange Thickness
11 mm
Bore Diameter
15 mm
Mount Hole Center-to-Center Length
90 mm
Mounting Bolt Size
M10
Center Height
30 mm
Back Side to Center Width
15 mm
Overall Length
113 mm
Mount Hole Size
M10
Overall Width
33.3 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Rolling Element Rows
1
Housing Material Grade
Cast Iron
System of Measurement
Metric
Bore Type
Cylindrical
Item
Flange Mount Bearing
Housing Type
Rhombus
Minimum Temperature
-40 Degrees F
Lubricant Material
NLGI 2 Lithium Complex Grease
Included Bearing
UC202
Maximum Speed
11650 RPM Grease
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,495 lbf
Dynamic Load Capacity
2,878 lbf
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Housing Material
Cast Iron
Bearing Material Grade
52100

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15 mm, Bore Type Cylindrical, Center Height 30 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC202, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 11650 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.