Flange Mount Bearing, AS, 2 11/16 in dia

  • Mfr # YCJ 2 11/16 SGT

  • Zoro # G315563372


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/8 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 2 11/16 SGT
Zoro #
G315563372
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Overall Width
3 13/64 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
-0.001 in
Mount Hole Center-to-Center Length
5 7/8 in
Overall Length
7 3/8 in
Mount Hole Center-to-Center Height
5 7/8 in
Inner Ring Width
2.75 in
Back Side to Center Width
1.516 in
Flange Thickness
3/4 in
Bore Diameter
2 11/16 in
Center Height
3 11/16 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Number of Mount Holes
4
Housing Material Grade
Cast Iron
Item
Flange Mount Bearing
Lubricant Material
NLGI 2 Lithium Complex Grease
Bearing Material Grade
52100
Expansion Type
Fixed
Application
Industrial
Dynamic Load Capacity
15,500 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Standards
ANSI/ABMA, ISO
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Included Bearing
GY1211KRRB
Housing Material
Cast Iron
Housing Type
Square
Static Radial Load Capacity
9,890 lbf
Bore Type
Cylindrical
Maximum Speed
2500 RPM Grease
System of Measurement
Inch
Split Housing
Not Split
Rolling Element Rows
1
Seal Type
Shroud

Description

Flange Mount Bearing, Back Side to Center Width 1.516 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1211KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.