Zoro Homepage

Flange Mount Bearing, AS, 2 15/16 in dia

  • Mfr # E-PF-TRB-2 15/16

  • Zoro # G215549070


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
8 3/4 in
Number of Mount Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-PF-TRB-2 15/16
Zoro #
G215549070
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 3/4 in
Mount Hole Center-to-Center Height
5 19/64 in
Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Length
5 19/64 in
Mounting Bolt Size
5/8 in
Flange Thickness
3/4 in
Center Height
4 3/8 in
Overall Width
4 1/2 in
Overall Length
8 3/4 in
Mount Hole Size
5/8 in
Bolt Circle Diameter
7.5 in

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 4 3/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Type E Tapered Roller, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2,060 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.