Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 2 15/16 in dia

  • Mfr # ESA-4BF-TRB-2 15/16

  • Zoro # G815549081


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
7 3/4 in
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-4BF-TRB-2 15/16
Zoro #
G815549081
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 in
Mount Hole Center-to-Center Length
6 in
Bore Diameter
2 15/16 in
Flange Thickness
1 5/8 in
Overall Length
7 3/4 in
Overall Width
4 1/2 in
Center Height
3 7/8 in
Mount Hole Size
3/4 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Closure
Double Sealed
Included Bearing
Type E Tapered Roller
Bearing Material Grade
52100
Application
Industrial
Number of Mount Holes
4
Maximum Speed
2,060 RPM Grease
Bore Type
Cylindrical
Split Housing
Split Horizontally
Item
Flange Mount Bearing
Housing Material
Steel
Housing Type
Square
Lubricant Material
NLGI 2 Lithium Complex Grease
Load Direction
Radial, Thrust
System of Measurement
Inch
Housing Material Grade
Cast Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
12,300 lbf
Seal Type
Double Lip
Expansion Type
Fixed
Static Radial Load Capacity
61,200 lbf

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Square, Included Bearing Type E Tapered Roller, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2,060 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.