Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 2 3/16 in dia

  • Mfr # E-PF-TRB-2 3/16

  • Zoro # G915549066


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
7 1/8 in
Maximum Speed
2,730 RPM Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-PF-TRB-2 3/16
Zoro #
G915549066
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 1/8 in
Flange Thickness
35/64 in
Mount Hole Center-to-Center Length
4 15/64 in
Center Height
3 9/16 in
Overall Length
7 1/8 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Height
4 15/64 in
Overall Width
3 3/4 in
Mounting Bolt Size
1/2 in
Bolt Circle Diameter
6 in
Mount Hole Size
1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Maximum Speed
2,730 RPM Grease
Features
Double-Lip Seals
Dynamic Load Capacity
10,900 lbf
Housing Type
Circular
Included Bearing
Type E Tapered Roller
Seal Type
Double Lip
Rolling Element Rows
2
Static Radial Load Capacity
48,200 lbf
Housing Material
Cast Iron
Housing Material Grade
Cast Iron
Closure
Double Sealed
Split Housing
Not Split
Expansion Type
Fixed
Load Direction
Radial, Thrust
Number of Mount Holes
4
Bore Type
Cylindrical
Lubricant Material
NLGI 2 Lithium Complex Grease
System of Measurement
Inch
Standards
ANSI/ABMA, ISO
Application
Cement and Aggregate Industries, Mills and Oven/Furnace Roller Beds, Mining, Mixers, Power Generation, Pulp and Paper, Shredders, Washers
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Item
Flange Mount Bearing
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 3 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Type E Tapered Roller, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2,730 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.