Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 2 3/16 in dia

  • Mfr # YCJ 2 3/16 SGT

  • Zoro # G215563373


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
6 3/8 in
Standards
ANSI/ABMA, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 2 3/16 SGT
Zoro #
G215563373
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
6 3/8 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Inner Ring Width
2.187 in
Back Side to Center Width
1.236 in
Overall Width
2 17/32 in
Center Height
3 3/16 in
Mount Hole Center-to-Center Height
5 1/8 in
Overall Length
6 3/8 in
Bore Diameter
2 3/16 in
Bore Diameter Tolerance
-0.001 in
Flange Thickness
21/32 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Standards
ANSI/ABMA, ISO
Rolling Element Rows
1
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Dynamic Load Capacity
10,800 lbf
Lubricant Material
NLGI 2 Lithium Complex Grease
Application
Industrial
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Item
Flange Mount Bearing
System of Measurement
Inch
Housing Type
Square
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Maximum Speed
3125 RPM Grease
Housing Material Grade
Cast Iron
Static Radial Load Capacity
6,570 lbf
Included Bearing
GY1203KRRB SGT
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Split Housing
Not Split
Seal Type
Shroud
Bearing Material Grade
52100
Number of Mount Holes
4

Description

Flange Mount Bearing, Back Side to Center Width 1.236 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1203KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3125 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.