Flange Mount Bearing, AS, 2 3/16 in dia

  • Mfr # YCJT 2 3/16 SGT

  • Zoro # G415549054


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 in
Mounting Bolt Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 2 3/16 SGT
Zoro #
G415549054
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 in
Mounting Bolt Size
5/8 in
Overall Length
8 1/2 in
Flange Thickness
21/32 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
7 1/4 in
Bore Diameter Tolerance
-0.001 in
Overall Width
2 35/64 in
Center Height
2 1/2 in
Mount Hole Size
5/8 in
Inner Ring Width
2.187 in
Back Side to Center Width
1.236 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Included Bearing
GY1203KRRB SGT
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Housing Material
Cast Iron
Dynamic Load Capacity
10,800 lbf
Application
Industrial
Maximum Temperature
250 Degrees F
Standards
ANSI/ABMA, ISO
Housing Type
Rhombus
Lubricant Material
NLGI 2 Lithium Complex Grease
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Item
Flange Mount Bearing
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Maximum Speed
3125 RPM Grease
Bearing Material Grade
52100
Housing Material Grade
Cast Iron
System of Measurement
Inch
Static Radial Load Capacity
6,570 lbf
Split Housing
Not Split
Rolling Element Rows
1
Closure
Double Sealed
Bore Type
Cylindrical

Description

Flange Mount Bearing, Back Side to Center Width 1.236 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1203KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3125 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.