Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 2 7/16 in dia

  • Mfr # YCJ 2 7/16 SGT

  • Zoro # G115563411


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
6 7/8 in
Inner Ring Width
2.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 2 7/16 SGT
Zoro #
G115563411
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
6 7/8 in
Inner Ring Width
2.562 in
Mounting Bolt Size
5/8 in
Bore Diameter Tolerance
-0.001 in
Mount Hole Center-to-Center Length
5 5/8 in
Center Height
3 7/16 in
Overall Length
6 7/8 in
Overall Width
2 29/32 in
Bore Diameter
2 7/16 in
Back Side to Center Width
1.382 in
Flange Thickness
11/16 in
Mount Hole Center-to-Center Height
5 5/8 in
Mount Hole Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Closure
Double Sealed
Lubricant Material
NLGI 2 Lithium Complex Grease
Maximum Speed
2800 RPM Grease
Item
Flange Mount Bearing
Bore Type
Cylindrical
Seal Type
Shroud
Static Radial Load Capacity
8,080 lbf
Split Housing
Not Split
Housing Material
Cast Iron
Dynamic Load Capacity
13,100 lbf
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Rolling Element Rows
1
Included Bearing
GY1207KRRB SGT
Housing Type
Square
Minimum Temperature
-40 Degrees F
Application
Industrial
Standards
ANSI/ABMA, ISO
System of Measurement
Inch
Bearing Material Grade
52100
Number of Mount Holes
4
Housing Material Grade
Cast Iron

Description

Flange Mount Bearing, Back Side to Center Width 1.382 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 3 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1207KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.