Zoro Homepage

Flange Mount Bearing, AS, 2 in dia

  • Mfr # QVCW11V200ST

  • Zoro # G515549084


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
6 3/8 in
Center Height
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QVCW11V200ST
Zoro #
G515549084
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
6 3/8 in
Center Height
3 3/16 in
Mount Hole Center-to-Center Height
3 51/64 in
Bore Diameter
2 in
Mounting Bolt Size
7/16 in
Overall Width
3 5/32 in
Overall Length
6 3/8 in
Mount Hole Center-to-Center Length
5 3/8 in
Flange Thickness
3/8 in
Inner Ring Width
3.14 in
Bolt Circle Diameter
5.375 in
Mount Hole Size
7/16 in

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Circular, Included Bearing 22211, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3,200 RPM Grease, 3,800 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.