Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 2 in dia

  • Mfr # UCF210-32

  • Zoro # G315563426


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 5/8 in
Mount Hole Center-to-Center Height
4 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF210-32
Zoro #
G315563426
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 5/8 in
Mount Hole Center-to-Center Height
4 23/64 in
Center Height
2 13/16 in
Overall Width
2 9/64 in
Mount Hole Center-to-Center Length
4 23/64 in
Overall Length
5 5/8 in
Bore Diameter
2 in
Back Side to Center Width
0.866 in
Mount Hole Size
0.63 in
Flange Thickness
5/8 in
Inner Ring Width
2.031 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Type
Square
Included Bearing
UC210-32
Maximum Speed
3400 RPM Grease
Static Radial Load Capacity
5,238 lbf
Item
Flange Mount Bearing
Housing Material
Cast Iron
Split Housing
Not Split
Minimum Temperature
-40 Degrees F
Lubricant Material
NLGI 2 Lithium Complex Grease
System of Measurement
Inch
Housing Material Grade
Cast Iron
Closure
Double Sealed
Bore Type
Cylindrical
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Bearing Material Grade
52100
Expansion Type
Fixed
Dynamic Load Capacity
7,891 lbf
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC210-32, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.